Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # NB-2-031-050

  • Zoro # G211220072


product price: $49.79
/ea

Key Features

Wall Thickness
0.031 in
Burst Pressure
2,000 psi
Color
Black
Material
Nylon
Reinforcement
Not Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-2-031-050
Zoro #
G211220072
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/8 in
Bend Radius
1/4 in
Inside Diameter
1/16 in
Overall Length
50 ft

Details

Burst Pressure
2,000 psi
Color
Black
Item
Tubing
Material
Nylon
Reinforcement
Not Reinforced
Clarity
Opaque
Petroleum Product Compatibility
Lubricants
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Environment
Chemical
Tube Form
Coil
Flexibility
Flexible
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
500 psi @ 200 Degrees F
Autoclavable
No
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Industry Application
Machine Tools, Pneumatics, Robotics
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-65 Degrees F
Stripe Color
No Stripe
Jacket Color
No Jacket
Food and Beverage Compatibility
Potable Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
System of Measurement
Inch
Hardness
Shore D 62
Weight per Foot
0.004 lb/ft
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.