Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # NB-4-035-050

  • Zoro # G811220007


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
Burst Pressure
1,000 psi
Color
Black
Material
Nylon
Weight per Foot
0.011 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-4-035-050
Zoro #
G811220007
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Overall Length
50 ft
Outside Diameter
1/4 in
Inside Diameter
3/16 in
Bend Radius
22/25 in

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.