Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 50 ft L

  • Mfr # NB-5-040-050

  • Zoro # G511220017


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Color
Black
Burst Pressure
1,000 psi
Material
Nylon
Reinforcement
Not Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-5-040-050
Zoro #
G511220017
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Outside Diameter
5/16 in
Bend Radius
1 13/100 in
Inside Diameter
7/32 in
Overall Length
50 ft

Details

Color
Black
Burst Pressure
1,000 psi
Material
Nylon
Item
Tubing
Reinforcement
Not Reinforced
For Environment
Chemical
Food and Beverage Compatibility
Potable Water
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Hardness
Shore D 62
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
200 Degrees F
Weight per Foot
0.016 lb/ft
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Autoclavable
No
Tube Form
Coil
Maximum Operating Pressure
250 psi @ 200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Features
High-Grade Polyamide Resins for Strength and Flexibility
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Clarity
Opaque
Jacket Color
No Jacket
Industry Application
Machine Tools, Pneumatics, Robotics
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Petroleum Product Compatibility
Lubricants
Flexibility
Flexible

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 7/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.