Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # NB-6-050-050

  • Zoro # G411219975


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.05 in
Burst Pressure
1,000 psi
Color
Black
Material
Nylon
Autoclavable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-6-050-050
Zoro #
G411219975
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Outside Diameter
3/8 in
Overall Length
50 ft
Bend Radius
1 13/100 in
Inside Diameter
9/32 in

Details

Burst Pressure
1,000 psi
Color
Black
Item
Tubing
Material
Nylon
Autoclavable
No
Flexibility
Flexible
Jacket Color
No Jacket
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Industry Application
Machine Tools, Pneumatics, Robotics
For Location
Indoor, Outdoor
Features
High-Grade Polyamide Resins for Strength and Flexibility
Food and Beverage Compatibility
Potable Water
Maximum Operating Temperature
200 Degrees F
Clarity
Opaque
Hardness
Shore D 62
Weight per Foot
0.023 lb/ft
Petroleum Product Compatibility
Lubricants
Reinforcement
Not Reinforced
For Environment
Chemical
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Tube Form
Coil
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Stripe Color
No Stripe
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
250 psi @ 200 Degrees F

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.