Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 50 ft L

  • Mfr # NB-6-093-050

  • Zoro # G911220051


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.093 in
Color
Black
Material
Nylon
Burst Pressure
2,000 psi
Outside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-6-093-050
Zoro #
G911220051
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.093 in
Outside Diameter
3/8 in
Overall Length
50 ft
Bend Radius
3/4 in
Inside Diameter
3/16 in

Details

Color
Black
Material
Nylon
Burst Pressure
2,000 psi
Item
Tubing
For Environment
Chemical
Stripe Color
No Stripe
Hardness
Shore D 62
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Chemical Resistant
System of Measurement
Inch
Clarity
Opaque
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Minimum Operating Temperature
-65 Degrees F
Weight per Foot
0.038 lb/ft
Maximum Operating Temperature
200 Degrees F
For Location
Indoor, Outdoor
Food and Beverage Compatibility
Potable Water
Industry Application
Machine Tools, Pneumatics, Robotics
Tube Form
Coil
Maximum Operating Pressure
500 psi @ 200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Petroleum Product Compatibility
Lubricants
Jacket Color
No Jacket
Autoclavable
No
Features
High-Grade Polyamide Resins for Strength and Flexibility
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.