Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # NB10X1-050

  • Zoro # G511220079


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Material
Nylon
Burst Pressure
725 psi
Color
Black
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB10X1-050
Zoro #
G511220079
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Bend Radius
1 17/50 in
Overall Length
50 ft
Inside Diameter
8 mm
Outside Diameter
10 mm

Details

Material
Nylon
Burst Pressure
725 psi
Color
Black
Item
Tubing
Flexibility
Flexible
Weight per Foot
0.02 lb/ft
Reinforcement
Not Reinforced
Food and Beverage Compatibility
Potable Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Maximum Operating Pressure
181 psi @ 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Hardness
Shore D 62
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Industry Application
Machine Tools, Pneumatics, Robotics
Stripe Color
No Stripe
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Tube Form
Coil
Clarity
Opaque
Minimum Operating Temperature
-65 Degrees F
For Environment
Chemical
Petroleum Product Compatibility
Lubricants
System of Measurement
Metric
Autoclavable
No
Features
High-Grade Polyamide Resins for Strength and Flexibility
For Location
Indoor, Outdoor

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 181 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 10 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.