Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # NB4X.65-050

  • Zoro # G011220029


product price: $51.79
/ea

Key Features

Wall Thickness
0.65 mm
Burst Pressure
1,200 psi
Material
Nylon
Color
Black
Features
High-Grade Polyamide Resins for Strength and Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB4X.65-050
Zoro #
G011220029
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.65 mm
Overall Length
50 ft
Bend Radius
11/20 in
Inside Diameter
2.7 mm
Outside Diameter
4 mm

Details

Burst Pressure
1,200 psi
Material
Nylon
Item
Tubing
Color
Black
Features
High-Grade Polyamide Resins for Strength and Flexibility
Industry Application
Machine Tools, Pneumatics, Robotics
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
System of Measurement
Metric
Jacket Color
No Jacket
Resistance Properties
Abrasion Resistant, Chemical Resistant
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Hardness
Shore D 62
Flexibility
Flexible
For Location
Indoor, Outdoor
Autoclavable
No
Food and Beverage Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.005 lb/ft
Minimum Operating Temperature
-65 Degrees F
For Environment
Chemical
Clarity
Opaque
Tube Form
Coil
Petroleum Product Compatibility
Lubricants
Maximum Operating Pressure
300 psi @ 200 Degrees F
Stripe Color
No Stripe
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 2.7 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 4 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.