Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 50 ft L

  • Mfr # NB6X1-050

  • Zoro # G511220031


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Burst Pressure
1,363 psi
Color
Black
Material
Nylon
Overall Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB6X1-050
Zoro #
G511220031
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
50 ft
Outside Diameter
6 mm
Bend Radius
433/500 in
Inside Diameter
4 mm

Details

Item
Tubing
Burst Pressure
1,363 psi
Color
Black
Material
Nylon
For Environment
Chemical
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Location
Indoor, Outdoor
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Maximum Operating Temperature
200 Degrees F
Tube Form
Coil
Industry Application
Machine Tools, Pneumatics, Robotics
Food and Beverage Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-65 Degrees F
Petroleum Product Compatibility
Lubricants
Flexibility
Flexible
Hardness
Shore D 62
Autoclavable
No
Features
High-Grade Polyamide Resins for Strength and Flexibility
Weight per Foot
0.011 lb/ft
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Maximum Operating Pressure
341 psi @ 200 Degrees F
Stripe Color
No Stripe
Clarity
Opaque
System of Measurement
Metric

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 341 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 6 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.