Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # PEFR-4-050

  • Zoro # G511220116


product price: $42.85
/ea

Key Features

Wall Thickness
0.04 in
For Fluid Type
Air
Hardness
Shore D 45
Standards
ASTM D-1693, UL 94 V-2
Burst Pressure
560 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEFR-4-050
Zoro #
G511220116
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Overall Length
50 ft
Bend Radius
3/4 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in

Details

Item
Tubing
For Fluid Type
Air
Hardness
Shore D 45
Standards
ASTM D-1693, UL 94 V-2
Burst Pressure
560 psi
System of Measurement
Inch
Clarity
Opaque
Minimum Operating Temperature
-85 Degrees F
For Location
Indoor, Outdoor
Weight per Foot
0.012 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
140 psi @ 150 Degrees F
Application
Air
Autoclavable
No
Flow Application
Pneumatic Controls
Tube Form
Coil
Color
Black
Resistance Properties
Crack Resistant, Flame Resistant
Reinforcement
Not Reinforced
Flexibility
Flexible
Maximum Operating Temperature
150 Degrees F
Stripe Color
No Stripe
Industry Application
Pneumatics, Spark Environments, Weld Spatter
Jacket Color
No Jacket
Material
Polyethylene

Description

Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 140 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Flame Resistant, Reinforcement Not Reinforced, Standards ASTM D-1693, UL 94 V-2, Wall Thickness 0.04 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.