Zoro Homepage

Tubing, Black, Overall 50 ft L

  • Mfr # PEFR-6-050

  • Zoro # G811220069


product price: $48.19
/ea

Key Features

Wall Thickness
0.062 in
Stripe Color
No Stripe
Jacket Color
No Jacket
Application
Air
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEFR-6-050
Zoro #
G811220069
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 1/2 in
Overall Length
50 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in

Details

Item
Tubing
Stripe Color
No Stripe
Jacket Color
No Jacket
Application
Air
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
Pneumatic Controls
Hardness
Shore D 45
Material
Polyethylene
Maximum Operating Temperature
150 Degrees F
Industry Application
Pneumatics, Spark Environments, Weld Spatter
Resistance Properties
Crack Resistant, Flame Resistant
For Fluid Type
Air
Tube Form
Coil
Autoclavable
No
Flexibility
Flexible
Standards
ASTM D-1693, UL 94 V-2
For Location
Indoor, Outdoor
Minimum Operating Temperature
-85 Degrees F
Weight per Foot
0.029 lb/ft
Burst Pressure
620 psi
Reinforcement
Not Reinforced
Color
Black
Maximum Operating Pressure
155 psi @ 150 Degrees F
Clarity
Opaque

Description

Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 155 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Flame Resistant, Reinforcement Not Reinforced, Standards ASTM D-1693, UL 94 V-2, Wall Thickness 0.062 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.