Tubing, Black, Overall 500 ft L

  • Mfr # 95UM-10X1.75-BLK-0500

  • Zoro # G406438978


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.75 mm
Burst Pressure
510 psi
Color
Black
Material
Polyurethane
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-10X1.75-BLK-0500
Zoro #
G406438978
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.75 mm
Overall Length
500 ft
Inside Diameter
6.5 mm
Outside Diameter
10 mm

Details

Item
Tubing
Burst Pressure
510 psi
Color
Black
Material
Polyurethane
Application
Air, Water
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.036 lb/ft
Hardness
Shore A 90 to 95
Beverage, Food, and Water Compatibility
Potable Water
Autoclavable
No
Coil Weight
21.2 lb
Maximum Operating Pressure
170 psi @ 180 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Maximum Operating Temperature
180 Degrees F
Tube Form
Coil
Reinforcement
Not Reinforced
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Jacket Color
No Jacket
Food Application
Beverage
Features
Hydrolytic Stability
For Fluid Type
Air, Water
Flexibility
Flexible
For Location
Indoor, Outdoor
Clarity
Opaque
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
System of Measurement
Metric
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 10 mm, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.