Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Black, Overall 500 ft L

  • Mfr # EB-53-0500

  • Zoro # G006438972


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Weight per Foot
0.02 lb/ft
For Location
Indoor, Outdoor
Tube Form
Coil
Application
Air, Chemical, Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-53-0500
Zoro #
G006438972
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
500 ft
Inside Diameter
3/16 in
Bend Radius
1 13/100 in
Outside Diameter
5/16 in

Details

Item
Tubing
Weight per Foot
0.02 lb/ft
For Location
Indoor, Outdoor
Tube Form
Coil
Application
Air, Chemical, Fluid
For Fluid Type
Air, Potable Water, Water
Color
Black
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Maximum Operating Pressure
145 psi @ 73 Degrees F
Jacket Color
No Jacket
System of Measurement
Inch
Resistance Properties
Crack Resistant
Maximum Operating Temperature
150 Degrees F
Industry Application
Pneumatics
Burst Pressure
580 psi
Features
Made from 100% Virgin Resin Material
Hardness
Shore D 45
Material
Polyethylene
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
Flexibility
Flexible
Autoclavable
No
Clarity
Opaque
Stripe Color
No Stripe
For Potable Water Use
Yes
For Environment
Chemical
Minimum Operating Temperature
-80 Degrees F
Coil Weight
10 lb
Standards
ASTM D-1248, ASTM D-1693

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 145 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/16 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.