Zoro Homepage

Tubing, Black, Overall 500 ft L

  • Mfr # PEFR-4-0500

  • Zoro # G106438971


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
For Fluid Type
Air
Autoclavable
No
Reinforcement
Not Reinforced
Standards
ASTM D-1693, UL 94 V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEFR-4-0500
Zoro #
G106438971
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Outside Diameter
1/4 in
Inside Diameter
5/32 in
Bend Radius
3/4 in
Overall Length
500 ft

Details

Item
Tubing
For Fluid Type
Air
Autoclavable
No
Reinforcement
Not Reinforced
Standards
ASTM D-1693, UL 94 V-2
Resistance Properties
Crack Resistant, Flame Resistant
Flexibility
Flexible
Burst Pressure
560 psi
Coil Weight
6 lb
Application
Air, Pneumatic
Weight per Foot
0.012 lb/ft
Material
Polyethylene
Maximum Operating Temperature
150 Degrees F
Hardness
Shore D 45
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
Pneumatic Controls
Jacket Color
No Jacket
Industry Application
Pneumatics, Spark Environments, Weld Spatter
System of Measurement
Inch
Maximum Operating Pressure
140 psi @ 150 Degrees F
For Location
Indoor, Outdoor
Minimum Operating Temperature
-85 Degrees F
Clarity
Opaque
Color
Black
Tube Form
Coil
Stripe Color
No Stripe

Description

Tubing, Application Air, Pneumatic, Color Black, Hardness Shore D 45, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 140 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Flame Resistant, Reinforcement Not Reinforced, Standards ASTM D-1693, UL 94 V-2, Wall Thickness 0.04 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.