Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, 100 ft. L, 1/2" Outside Dia.

  • Mfr # 95FR-8-BLU-0100

  • Zoro # G311220156


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Color
Blue
Standards
UL 94 V-0 Compliant Jacket Material
Material
Polyether Polyurethane
Outer Jacket Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-8-BLU-0100
Zoro #
G311220156
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outer Jacket Thickness
0.045 in
Overall Length
100 ft
Inside Diameter
5/16 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.01 in
Bend Radius
2 in

Details

Color
Blue
Standards
UL 94 V-0 Compliant Jacket Material
Material
Polyether Polyurethane
Application
Air, Water
Item
Tubing
Burst Pressure
660 psi
Peristaltic Pump Compatible
No
Autoclavable
No
Stripe Color
No Stripe
Jacket Material
Thermoplastic
Industry Application
Robotic Welding
Maximum Operating Temperature
165 Degrees F
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Material Trade Name
MicroWeld
Clarity
Opaque
Flexibility
Flexible
Fitting Compatibility
Push-to-Connect
Jacket Color
Blue
Features
Halogen Free, Silicone Free
Maximum Operating Pressure
220 psi @ 73 Degrees F
Tube Form
Straight
Hardness
Shore A 95
System of Measurement
Inch
Weight per Foot
0.108 lb/ft
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Flame Resistant, Weld Spatter Resistant

Description

Tubing, Application Air, Water, Color Blue, Hardness Shore A 95, Inside Diameter 5/16 in, Jacket Color Blue, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Flame Resistant, Weld Spatter Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.