Zoro Homepage

Tubing, Blue, Overall 100 ft L

  • Mfr # 95U-2-031-BLU-0100

  • Zoro # G406438596


product price: $48.79
/ea

Key Features

Wall Thickness
0.031 in
Burst Pressure
750 psi
Application
Air, Water
Material
Polyurethane
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2-031-BLU-0100
Zoro #
G406438596
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/8 in
Overall Length
100 ft
Inside Diameter
1/16 in

Details

Burst Pressure
750 psi
Item
Tubing
Application
Air, Water
Material
Polyurethane
Color
Blue
Jacket Color
No Jacket
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Reinforcement
Not Reinforced
Coil Weight
0.7 lb
Clarity
Opaque
Autoclavable
No
Maximum Operating Pressure
250 psi @ 180 Degrees F
Stripe Color
No Stripe
Food Application
Beverage
Vacuum Rated
Vacuum Rated
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Flexibility
Flexible
Maximum Operating Temperature
180 Degrees F
For Fluid Type
Air, Water
Hardness
Shore A 90 to 95
Weight per Foot
0.005 lb/ft
For Location
Indoor, Outdoor
Features
Hydrolytic Stability
Beverage, Food, and Water Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.