Zoro Homepage

Tubing, Blue, Overall 100 ft L

  • Mfr # 95U-4-062-TBL-0100

  • Zoro # G806438714


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Application
Air, Water
Material
Polyurethane
Color
Blue
Burst Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-TBL-0100
Zoro #
G806438714
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/8 in
Overall Length
100 ft
Outside Diameter
1/4 in

Details

Application
Air, Water
Material
Polyurethane
Color
Blue
Burst Pressure
750 psi
Item
Tubing
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-40 Degrees F
Features
Hydrolytic Stability
Food Application
Beverage
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Fluid Type
Air, Water
Weight per Foot
0.019 lb/ft
For Location
Indoor, Outdoor
Tube Form
Coil
Jacket Color
No Jacket
Hardness
Shore A 90 to 95
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
180 Degrees F
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Beverage, Food, and Water Compatibility
Potable Water
Clarity
Semi-Clear
Coil Weight
2.5 lb
Stripe Color
No Stripe
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Reinforcement
Not Reinforced
Maximum Operating Pressure
250 psi @ 180 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.