Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 100 ft L

  • Mfr # 95UM-12X2-TBL-0100

  • Zoro # G606438976


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
2 mm
Burst Pressure
450 psi
Color
Blue
Application
Air, Water
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-12X2-TBL-0100
Zoro #
G606438976
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 mm
Inside Diameter
10 mm
Outside Diameter
12 mm
Overall Length
100 ft

Details

Burst Pressure
450 psi
Color
Blue
Item
Tubing
Application
Air, Water
Material
Polyurethane
Minimum Operating Temperature
-40 Degrees F
Reinforcement
Not Reinforced
Vacuum Rated
Vacuum Rated
Food Application
Beverage
Features
Hydrolytic Stability
For Fluid Type
Air, Water
Stripe Color
No Stripe
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Maximum Operating Temperature
180 Degrees F
Weight per Foot
0.049 lb/ft
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Flexibility
Flexible
Hardness
Shore A 90 to 95
For Location
Indoor, Outdoor
Jacket Color
No Jacket
Maximum Operating Pressure
150 psi @ 180 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Metric
Autoclavable
No
Clarity
Semi-Clear
Coil Weight
6 lb
Beverage, Food, and Water Compatibility
Potable Water
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 150 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 12 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.