Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 100 ft L

  • Mfr # 95UM-4X.75-TBL-0100

  • Zoro # G206438994


product price: $44.42
/ea

Key Features

Wall Thickness
0.75 mm
Material
Polyurethane
Color
Blue
Application
Air, Water
Burst Pressure
570 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-4X.75-TBL-0100
Zoro #
G206438994
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.75 mm
Overall Length
100 ft
Outside Diameter
4 mm
Inside Diameter
2.5 mm

Details

Item
Tubing
Material
Polyurethane
Color
Blue
Application
Air, Water
Burst Pressure
570 psi
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Tube Form
Coil
Food Application
Beverage
Autoclavable
No
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Features
Hydrolytic Stability
System of Measurement
Metric
Reinforcement
Not Reinforced
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
190 psi @ 180 Degrees F
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Maximum Operating Temperature
180 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Jacket Color
No Jacket
Flexibility
Flexible
Weight per Foot
0.006 lb/ft
Coil Weight
0.9 lb
Clarity
Semi-Clear
Hardness
Shore A 90 to 95
For Fluid Type
Air, Water
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Stripe Color
No Stripe
For Location
Indoor, Outdoor
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.