Zoro Homepage

Tubing, Blue, Overall 1000 ft L

  • Mfr # 95U-4-062-BLU-1000

  • Zoro # G306438689


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Color
Blue
Burst Pressure
750 psi
Application
Air, Water
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-BLU-1000
Zoro #
G306438689
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/4 in
Overall Length
1,000 ft
Inside Diameter
1/8 in

Details

Color
Blue
Item
Tubing
Burst Pressure
750 psi
Application
Air, Water
Material
Polyurethane
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Beverage, Food, and Water Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor, Outdoor
Food Application
Beverage
Weight per Foot
0.019 lb/ft
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Hardness
Shore A 90 to 95
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
250 psi @ 180 Degrees F
System of Measurement
Inch
Jacket Color
No Jacket
For Fluid Type
Air, Water
Minimum Operating Temperature
-40 Degrees F
Tube Form
Coil
Autoclavable
No
Coil Weight
21.6 lb
Reinforcement
Not Reinforced
Clarity
Opaque
Features
Hydrolytic Stability
Stripe Color
No Stripe
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 1,000 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.