Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 25 ft L

  • Mfr # 95U-6-062-TBL-025

  • Zoro # G011219894


product price: $51.99
/ea

Key Features

Wall Thickness
0.062 in
Color
Transparent Blue
Material
Polyurethane
Burst Pressure
510 psi
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95U-6-062-TBL-025
Zoro #
G011219894
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/4 in
Overall Length
25 ft
Outside Diameter
3/8 in

Details

Color
Transparent Blue
Item
Tubing
Material
Polyurethane
Burst Pressure
510 psi
Application
Air, Water
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Fitting Compatibility
Compression, Push-to-Connect
Features
Hydrolytic Stability
Jacket Color
No Jacket
Flexibility
Flexible
Reinforcement
Not Reinforced
Maximum Operating Temperature
180 Degrees F
Autoclavable
No
For Location
Indoor, Outdoor
Tube Form
Coil
Weight per Foot
0.03 lb/ft
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Hardness
Shore A 90 to 95
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Air, Water
Maximum Operating Pressure
170 psi @ 180 Degrees F
System of Measurement
Inch
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Food and Beverage Compatibility
Potable Water
Food Application
Beverage

Description

Tubing, Application Air, Water, Color Transparent Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.