Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 25 ft L

  • Mfr # 95U-8-090-TBL-025

  • Zoro # G711219880


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Color
Transparent Blue
Burst Pressure
510 psi
Material
Polyurethane
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-090-TBL-025
Zoro #
G711219880
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Inside Diameter
5/16 in
Outside Diameter
1/2 in
Overall Length
25 ft

Details

Color
Transparent Blue
Item
Tubing
Burst Pressure
510 psi
Material
Polyurethane
Application
Air, Water
Minimum Operating Temperature
-40 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Jacket Color
No Jacket
Maximum Operating Pressure
170 psi @ 180 Degrees F
Food and Beverage Compatibility
Potable Water
Stripe Color
No Stripe
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Features
Hydrolytic Stability
Maximum Operating Temperature
180 Degrees F
Autoclavable
No
Hardness
Shore A 90 to 95
For Fluid Type
Air, Water
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Vacuum Rated
Vacuum Rated
Weight per Foot
0.059 lb/ft
For Location
Indoor, Outdoor
Food Application
Beverage
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
Tube Form
Coil

Description

Tubing, Application Air, Water, Color Transparent Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.