Tubing, Blue, Overall 25 ft L

  • Mfr # 95UM-10X1.75-BLU-025

  • Zoro # G911219895


product price: $56.39
/ea

Key Features

Wall Thickness
1.75 mm
Application
Air, Water
Burst Pressure
510 psi
Material
Polyurethane
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-10X1.75-BLU-025
Zoro #
G911219895
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.75 mm
Inside Diameter
6.5 mm
Outside Diameter
10 mm
Overall Length
25 ft

Details

Item
Tubing
Application
Air, Water
Burst Pressure
510 psi
Material
Polyurethane
Color
Blue
Autoclavable
No
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Food Application
Beverage
Food and Beverage Compatibility
Potable Water
Minimum Operating Temperature
-40 Degrees F
Reinforcement
Not Reinforced
Features
Hydrolytic Stability
Flexibility
Flexible
For Location
Indoor, Outdoor
Weight per Foot
0.036 lb/ft
Vacuum Rated
Vacuum Rated
Hardness
Shore A 90 to 95
For Fluid Type
Air, Water
Stripe Color
No Stripe
Maximum Operating Pressure
170 psi @ 180 Degrees F
Maximum Operating Temperature
180 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Clarity
Opaque
Tube Form
Coil
Jacket Color
No Jacket
System of Measurement
Metric

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 10 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.