Shop PARKER

Tubing, Blue, Overall 25 ft L

  • Mfr # 95UM-4X.75-TBL-025

  • Zoro # G911219963


product price: 
$
28.15
/ea

Key Features

Wall Thickness
0.75 mm
Color
Transparent Blue
Material
Polyurethane
Application
Air, Water
Burst Pressure
570 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
95UM-4X.75-TBL-025
Zoro #
G911219963
UPC #
-
Country of Origin
United States
Color
Transparent Blue
Material
Polyurethane
Application
Air, Water
Item
Tubing
Burst Pressure
570 psi
Food and Beverage Compatibility
Potable Water
Autoclavable
No
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Vacuum Rated
Vacuum Rated
Reinforcement
Not Reinforced
For Fluid Type
Air, Water
Maximum Operating Temperature
180 Degrees F
For Location
Indoor, Outdoor
Weight per Foot
0.006 lb/ft
Maximum Operating Pressure
190 psi @ 180 Degrees F
Jacket Color
No Jacket
Flexibility
Flexible
Food Application
Beverage
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Hardness
Shore A 90 to 95
Features
Hydrolytic Stability
Tube Form
Coil

Description

Tubing, Application Air, Water, Color Transparent Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.