Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 25 ft L

  • Mfr # 95UM-8X1.5-TBL-025

  • Zoro # G711220046


product price: $46.39
/ea

Key Features

Wall Thickness
1.5 mm
Application
Air, Water
Color
Transparent Blue
Material
Polyurethane
Burst Pressure
570 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-8X1.5-TBL-025
Zoro #
G711220046
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Outside Diameter
8 mm
Inside Diameter
5 mm
Overall Length
25 ft

Details

Application
Air, Water
Color
Transparent Blue
Material
Polyurethane
Burst Pressure
570 psi
Item
Tubing
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Metric
Stripe Color
No Stripe
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
For Location
Indoor, Outdoor
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
180 Degrees F
Flexibility
Flexible
Food and Beverage Compatibility
Potable Water
For Fluid Type
Air, Water
Weight per Foot
0.024 lb/ft
Maximum Operating Pressure
190 psi @ 180 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Vacuum Rated
Vacuum Rated
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Food Application
Beverage
Features
Hydrolytic Stability
Jacket Color
No Jacket
Autoclavable
No
Reinforcement
Not Reinforced
Hardness
Shore A 90 to 95

Description

Tubing, Application Air, Water, Color Transparent Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 8 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.