Zoro Homepage

Tubing, Blue, Overall 25 ft L

  • Mfr # N-2.5-025-BLU-025

  • Zoro # G111220172


product price: $25.59
/ea

Key Features

Wall Thickness
0.025 in
Color
Blue
Burst Pressure
1,200 psi
Material
Nylon
Weight per Foot
0.005 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2.5-025-BLU-025
Zoro #
G111220172
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Outside Diameter
5/32 in
Overall Length
25 ft
Inside Diameter
3/32 in
Bend Radius
1/2 in

Details

Item
Tubing
Color
Blue
Burst Pressure
1,200 psi
Material
Nylon
Weight per Foot
0.005 lb/ft
Hardness
Shore D 62
Resistance Properties
Abrasion Resistant, Chemical Resistant
Clarity
Opaque
Flexibility
Flexible
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
System of Measurement
Inch
For Location
Indoor, Outdoor
Food and Beverage Compatibility
Potable Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Minimum Operating Temperature
-65 Degrees F
Industry Application
Machine Tools, Pneumatics, Robotics
Tube Form
Coil
Reinforcement
Not Reinforced
Maximum Operating Pressure
300 psi @ 200 Degrees F
Jacket Color
No Jacket
For Environment
Chemical
Autoclavable
No
Maximum Operating Temperature
200 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Petroleum Product Compatibility
Lubricants
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Blue, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.