Shop PARKER

Tubing, Blue, Overall 50 ft L

  • Mfr # 95U-6-062-TBL-050
  • Zoro # G911219925

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Application
Air, Water
Color
Blue
Burst Pressure
510 psi
Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
95U-6-062-TBL-050
Zoro #
G911219925
UPC #
-
Country of Origin
United States
Application
Air, Water
Color
Blue
Burst Pressure
510 psi
Material
Polyurethane
Item
Tubing
Autoclavable
No
Stripe Color
No Stripe
Food and Beverage Compatibility
Potable Water
Food Application
Beverage
Hardness
Shore A 90 to 95
Weight per Foot
0.03 lb/ft
Tube Form
Coil
Maximum Operating Pressure
170 psi @ 73 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Jacket Color
No Jacket
Features
Hydrolytic Stability
Maximum Operating Temperature
180 Degrees F
For Fluid Type
Air, Water
System of Measurement
Inch
Flexibility
Flexible
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Reinforcement
Not Reinforced
Vacuum Rated
Vacuum Rated
Shell Material
Polyurethane
Wire Color
Blue
Traction Material
Polyurethane

Dimensions

Wall Thickness
0.062 in
Outside Diameter
3/8 in
Overall Length
50 ft
Inside Diameter
1/4 in
Wire Rope Length
50 ft
Length
50 ft
Fits Chest Size
Hydrolytic Stability

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.