Tubing, Blue, Overall 50 ft L

  • Mfr # 95UM-10X1.75-TBL-050

  • Zoro # G411219906


product price: $238.73
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.75 mm
Color
Blue
Application
Air, Water
Burst Pressure
510 psi
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95UM-10X1.75-TBL-050
Zoro #
G411219906
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.75 mm
Outside Diameter
10 mm
Overall Length
50 ft
Inside Diameter
6.5 mm

Details

Color
Blue
Item
Tubing
Application
Air, Water
Burst Pressure
510 psi
Material
Polyurethane
Food and Beverage Compatibility
Potable Water
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
180 Degrees F
For Location
Indoor, Outdoor
Jacket Color
No Jacket
Autoclavable
No
Minimum Operating Temperature
-40 Degrees F
Stripe Color
No Stripe
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Features
Hydrolytic Stability
Reinforcement
Not Reinforced
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Maximum Operating Pressure
170 psi @ 180 Degrees F
System of Measurement
Metric
Fitting Compatibility
Compression, Push-to-Connect
Food Application
Beverage
Weight per Foot
0.036 lb/ft
Hardness
Shore A 90 to 95
Flexibility
Flexible
For Fluid Type
Air, Water
Tube Form
Coil

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 10 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.