Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 50 ft L

  • Mfr # 95UM-4X.75-BLU-050

  • Zoro # G511219943


product price: $53.55
/ea

Key Features

Wall Thickness
0.75 mm
Color
Blue
Material
Polyurethane
Application
Air, Water
Burst Pressure
570 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-4X.75-BLU-050
Zoro #
G511219943
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.75 mm
Inside Diameter
2.5 mm
Overall Length
50 ft
Outside Diameter
4 mm

Details

Color
Blue
Material
Polyurethane
Item
Tubing
Application
Air, Water
Burst Pressure
570 psi
Features
Hydrolytic Stability
Stripe Color
No Stripe
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Food and Beverage Compatibility
Potable Water
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
For Fluid Type
Air, Water
Maximum Operating Temperature
180 Degrees F
System of Measurement
Metric
For Location
Indoor, Outdoor
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Maximum Operating Pressure
190 psi @ 180 Degrees F
Weight per Foot
0.006 lb/ft
Jacket Color
No Jacket
Tube Form
Coil
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Autoclavable
No
Vacuum Rated
Vacuum Rated
Hardness
Shore A 90 to 95
Minimum Operating Temperature
-40 Degrees F
Food Application
Beverage

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.