Tubing, Blue, Overall 50 ft L

  • Mfr # 95UM-4X.75-TBL-050

  • Zoro # G811220052


product price: $53.55
/ea

Key Features

Wall Thickness
0.75 mm
Material
Polyurethane
Color
Blue
Application
Air, Water
Burst Pressure
570 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-4X.75-TBL-050
Zoro #
G811220052
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.75 mm
Inside Diameter
2.5 mm
Overall Length
50 ft
Outside Diameter
4 mm

Details

Material
Polyurethane
Color
Blue
Application
Air, Water
Item
Tubing
Burst Pressure
570 psi
For Fluid Type
Air, Water
Reinforcement
Not Reinforced
Tube Form
Coil
Features
Hydrolytic Stability
Vacuum Rated
Vacuum Rated
Hardness
Shore A 90 to 95
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Weight per Foot
0.006 lb/ft
For Location
Indoor, Outdoor
Maximum Operating Pressure
190 psi @ 180 Degrees F
Autoclavable
No
Stripe Color
No Stripe
Minimum Operating Temperature
-40 Degrees F
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Food and Beverage Compatibility
Potable Water
Maximum Operating Temperature
180 Degrees F
Food Application
Beverage
Jacket Color
No Jacket
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
System of Measurement
Metric
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 2.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 190 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 4 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.