Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 50 ft L

  • Mfr # E-64-B-050

  • Zoro # G911220266


product price: $48.85
/ea

Key Features

Wall Thickness
0.062 in
Maximum Operating Pressure
125 psi @ 150 Degrees F
Autoclavable
No
Tube Form
Coil
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-64-B-050
Zoro #
G911220266
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
3/8 in
Overall Length
50 ft
Bend Radius
1 1/4 in
Inside Diameter
1/4 in

Details

Item
Tubing
Maximum Operating Pressure
125 psi @ 150 Degrees F
Autoclavable
No
Tube Form
Coil
Jacket Color
No Jacket
Hardness
Shore D 45
Resistance Properties
Crack Resistant
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Maximum Operating Temperature
150 Degrees F
Features
Made from 100% Virgin Resin Material
Fitting Compatibility
Compression, Push-to-Connect
For Location
Indoor
For Fluid Type
Air, Potable Water, Water
Burst Pressure
500 psi
For Environment
Chemical
For Potable Water Use
Yes
Application
Air, Chemical, Fluid
Color
Blue
Material
Polyethylene
Reinforcement
Not Reinforced
Weight per Foot
0.025 lb/ft
Stripe Color
No Stripe
System of Measurement
Inch
Flexibility
Flexible
Minimum Operating Temperature
-80 Degrees F
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Industry Application
Pneumatics

Description

Tubing, Application Air, Chemical, Fluid, Color Blue, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.