Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 500 ft L

  • Mfr # 95UM-12X2-BLU-0500

  • Zoro # G106439039


product price: $1,175.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
2 mm
Application
Air, Water
Color
Blue
Burst Pressure
450 psi
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-12X2-BLU-0500
Zoro #
G106439039
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 mm
Outside Diameter
12 mm
Overall Length
500 ft
Inside Diameter
10 mm

Details

Application
Air, Water
Item
Tubing
Color
Blue
Burst Pressure
450 psi
Material
Polyurethane
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Clarity
Opaque
Maximum Operating Temperature
180 Degrees F
Vacuum Rated
Vacuum Rated
Jacket Color
No Jacket
Maximum Operating Pressure
150 psi @ 180 Degrees F
Coil Weight
29 lb
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Flexibility
Flexible
System of Measurement
Metric
Food Application
Beverage
For Fluid Type
Air, Water
Tube Form
Coil
For Location
Indoor, Outdoor
Autoclavable
No
Reinforcement
Not Reinforced
Features
Hydrolytic Stability
Weight per Foot
0.049 lb/ft
Hardness
Shore A 90 to 95
Minimum Operating Temperature
-40 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Stripe Color
No Stripe
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 150 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 12 mm, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.