Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 500 ft L

  • Mfr # 95UM-12X2-TBL-0500

  • Zoro # G506439028


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
2 mm
Burst Pressure
450 psi
Color
Blue
Material
Polyurethane
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-12X2-TBL-0500
Zoro #
G506439028
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 mm
Outside Diameter
12 mm
Inside Diameter
10 mm
Overall Length
500 ft

Details

Burst Pressure
450 psi
Item
Tubing
Color
Blue
Material
Polyurethane
Application
Air, Water
Reinforcement
Not Reinforced
Vacuum Rated
Vacuum Rated
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Beverage, Food, and Water Compatibility
Potable Water
Autoclavable
No
Jacket Color
No Jacket
Hardness
Shore A 90 to 95
Maximum Operating Pressure
150 psi @ 180 Degrees F
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Air, Water
Stripe Color
No Stripe
Tube Form
Coil
Weight per Foot
0.049 lb/ft
Features
Hydrolytic Stability
Fitting Compatibility
Compression, Push-to-Connect
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
For Location
Indoor, Outdoor
Maximum Operating Temperature
180 Degrees F
Food Application
Beverage
Coil Weight
29 lb
System of Measurement
Metric
Flexibility
Flexible
Clarity
Semi-Clear
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 150 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 12 mm, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.