Zoro Homepage

Tubing, Clear, Shore D 55, 1/16" I.D., PFA

  • Mfr # 104-0125031-NT-100

  • Zoro # G606438587


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
2,000 psi
Application
Air, Chemical, Fluid
Bend Radius
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0125031-NT-100
Zoro #
G606438587
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Bend Radius
3/8 in
Inside Diameter
1/16 in
Outside Diameter
1/8 in
Outside Diameter Tolerance
+/-0.005
Overall Length
100 ft

Details

Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
2,000 psi
Application
Air, Chemical, Fluid
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Industry Application
Laboratory, Semiconductor, Steam Plant
Peristaltic Pump Compatible
No
Color
Clear
System of Measurement
Inch
Tensile Strength
4,500 psi
Vacuum Rated
Vacuum Rated
Resistance Properties
Crack Resistant, Heat Resistant
Elongation
280% to 400%
Autoclavable
Yes
Stripe Color
No Stripe
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Weight per Foot
0.009 lb/ft
Food Application
Food and Beverage
Hardness
Shore D 55
For Potable Water Use
Yes
Clarity
Semi-Clear
Maximum Vacuum Pressure
28 in Hg
Fitting Compatibility
Compression
Flexibility
Flexible
Minimum Operating Temperature
-100 Degrees F
For Fluid Type
Gas
Maximum Operating Pressure
500 psi
For Environment
Chemical
Maximum Operating Temperature
500 Degrees F
For Location
Indoor, Outdoor
Coil Weight
0.9 lb
Material
PFA
Tube Form
Coil

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/16 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.