Tubing, Clear, Shore D 55, 1/2" I.D., FEP

  • Mfr # 103-0625062-NT-100

  • Zoro # G506438526


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Maximum Operating Temperature
400 Degrees F
Food Application
Food and Beverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0625062-NT-100
Zoro #
G506438526
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
3 in
Outside Diameter Tolerance
+/-0.006
Outside Diameter
5/8 in
Overall Length
100 ft
Inside Diameter
1/2 in

Details

Item
Tubing
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Maximum Operating Temperature
400 Degrees F
Food Application
Food and Beverage
For Environment
Chemical
Autoclavable
Yes
Clarity
Clear
For Location
Indoor, Outdoor
Minimum Operating Temperature
-100 Degrees F
Flexibility
Flexible
Maximum Operating Pressure
160 psi
Hardness
Shore D 55
For Potable Water Use
Yes
Burst Pressure
640 psi
Fitting Compatibility
Compression
Color
Clear
Stripe Color
No Stripe
Coil Weight
10.2 lb
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
For Fluid Type
Beverages, Gas, Water
Vacuum Rated
Vacuum Rated
Elongation
250% to 330%
Weight per Foot
0.102 lb/ft
Maximum Vacuum Pressure
28 in Hg
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Peristaltic Pump Compatible
No
System of Measurement
Inch
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Material
FEP
Industry Application
Laboratory, Life Science
Application
Chemical, Fluid, Water
Tube Form
Coil

Description

Tubing, Application Chemical, Fluid, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/2 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.