Zoro Homepage

Tubing, Clear, Shore D 55, 1/4" I.D.

  • Mfr # 105-0375062-NT-100

  • Zoro # G406438589


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
1,160 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Tube Form
Coil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-0375062-NT-100
Zoro #
G406438589
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
100 ft
Bend Radius
1 1/8 in

Details

Item
Tubing
Burst Pressure
1,160 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Tube Form
Coil
Color
Clear
Tensile Strength
4,500 psi
Resistance Properties
Heat Resistant
Flexibility
Flexible
Clarity
Semi-Clear
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Industry Application
Flow Monitoring, Life Science, Semiconductor
Autoclavable
Yes
For Fluid Type
Gas
Coil Weight
5.7 lb
Material
High Purity PFA
System of Measurement
Inch
Weight per Foot
0.057 lb/ft
For Potable Water Use
Yes
Peristaltic Pump Compatible
No
Maximum Operating Temperature
500 Degrees F
Flow Application
Flow Monitoring, Semiconductor
Maximum Vacuum Pressure
28 in Hg
Application
Chemical, Air
Hardness
Shore D 55
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Pressure
290 psi
Fitting Compatibility
Compression
Elongation
280% to 400%
Stripe Color
No Stripe
For Environment
Chemical
Vacuum Rated
Vacuum Rated
For Location
Indoor, Outdoor

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 1/4 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.