Zoro Homepage

Tubing, Clear, Shore D 55, 1/4" I.D.

  • Mfr # 105-0375062-NT-500

  • Zoro # G906438669


product price: $4,051.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
1,160 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Maximum Operating Temperature
500 Degrees F
Coil Weight
28.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-0375062-NT-500
Zoro #
G906438669
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
500 ft
Bend Radius
1 1/8 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in

Details

Burst Pressure
1,160 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Maximum Operating Temperature
500 Degrees F
Coil Weight
28.5 lb
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Maximum Vacuum Pressure
28 in Hg
Peristaltic Pump Compatible
No
Autoclavable
Yes
Clarity
Semi-Clear
Material
High Purity PFA
Industry Application
Flow Monitoring, Life Science, Semiconductor
Application
Chemical, Air
Hardness
Shore D 55
For Location
Indoor, Outdoor
Vacuum Rated
Vacuum Rated
Flow Application
Flow Monitoring, Semiconductor
Weight per Foot
0.057 lb/ft
Color
Clear
For Fluid Type
Gas
Elongation
280% to 400%
For Potable Water Use
Yes
Tensile Strength
4,500 psi
Minimum Operating Temperature
-100 Degrees F
Tube Form
Coil
For Environment
Chemical
Stripe Color
No Stripe
Flexibility
Flexible
Resistance Properties
Heat Resistant
System of Measurement
Inch
Maximum Operating Pressure
290 psi
Fitting Compatibility
Compression

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 1/4 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 500 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.