Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 1/4" I.D., PFA

  • Mfr # 104-0312031-NT-100

  • Zoro # G506438601


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
720 psi
Tube Form
Coil
For Environment
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0312031-NT-100
Zoro #
G506438601
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Bend Radius
1 3/4 in
Inside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.005
Outside Diameter
5/16 in

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
720 psi
Item
Tubing
Tube Form
Coil
For Environment
Chemical
Flexibility
Flexible
Maximum Operating Temperature
500 Degrees F
Fitting Compatibility
Compression
Clarity
Semi-Clear
Minimum Operating Temperature
-100 Degrees F
Weight per Foot
0.025 lb/ft
Vacuum Rated
Vacuum Rated
For Location
Indoor, Outdoor
Resistance Properties
Crack Resistant, Heat Resistant
Application
Air, Chemical, Fluid
Maximum Vacuum Pressure
28 in Hg
For Potable Water Use
Yes
Food Application
Food and Beverage
Elongation
280% to 400%
Peristaltic Pump Compatible
No
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Material
PFA
Color
Clear
For Fluid Type
Gas
System of Measurement
Inch
Stripe Color
No Stripe
Autoclavable
Yes
Hardness
Shore D 55
Tensile Strength
4,500 psi
Maximum Operating Pressure
180 psi
Coil Weight
2.5 lb
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Industry Application
Laboratory, Semiconductor, Steam Plant

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/4 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.