Zoro Homepage

Tubing, Clear, Shore D 55, 1/8" I.D.

  • Mfr # 105-0188031-NT-100

  • Zoro # G806438592


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Burst Pressure
1,280 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Elongation
280% to 400%
Flow Application
Flow Monitoring, Semiconductor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-0188031-NT-100
Zoro #
G806438592
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Outside Diameter
3/16 in
Inside Diameter
1/8 in
Bend Radius
3/4 in

Details

Burst Pressure
1,280 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Elongation
280% to 400%
Flow Application
Flow Monitoring, Semiconductor
System of Measurement
Inch
Resistance Properties
Heat Resistant
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
For Potable Water Use
Yes
Coil Weight
1.4 lb
Maximum Operating Pressure
320 psi
Color
Clear
Flexibility
Flexible
Weight per Foot
0.014 lb/ft
Minimum Operating Temperature
-100 Degrees F
Hardness
Shore D 55
Fitting Compatibility
Compression
Maximum Operating Temperature
500 Degrees F
Industry Application
Flow Monitoring, Life Science, Semiconductor
Tensile Strength
4,500 psi
Application
Chemical, Air
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Peristaltic Pump Compatible
No
Autoclavable
Yes
For Fluid Type
Gas
Material
High Purity PFA
Tube Form
Coil
Maximum Vacuum Pressure
28 in Hg
Clarity
Semi-Clear
For Environment
Chemical

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 1/8 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 320 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.031 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.