Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 1/8" I.D.

  • Mfr # 105-0250062-NT-500

  • Zoro # G206438611


product price: $2,734.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,880 psi
Flow Application
Flow Monitoring, Semiconductor
For Fluid Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-0250062-NT-500
Zoro #
G206438611
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/4 in
Overall Length
500 ft
Bend Radius
5/8 in
Inside Diameter
1/8 in

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Burst Pressure
1,880 psi
Flow Application
Flow Monitoring, Semiconductor
For Fluid Type
Gas
Maximum Operating Temperature
500 Degrees F
For Location
Indoor, Outdoor
Autoclavable
Yes
For Environment
Chemical
Flexibility
Flexible
Industry Application
Flow Monitoring, Life Science, Semiconductor
Stripe Color
No Stripe
Color
Clear
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Elongation
280% to 400%
Material
High Purity PFA
Hardness
Shore D 55
Maximum Vacuum Pressure
28 in Hg
Weight per Foot
0.034 lb/ft
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Coil Weight
17 lb
Vacuum Rated
Vacuum Rated
Resistance Properties
Heat Resistant
Maximum Operating Pressure
470 psi
Application
Chemical, Air
System of Measurement
Inch
Fitting Compatibility
Compression
Tube Form
Coil
For Potable Water Use
Yes
Minimum Operating Temperature
-100 Degrees F
Tensile Strength
4,500 psi

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 1/8 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 470 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 500 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.