Zoro Homepage

Tubing, Clear, Shore D 55, 1/8" I.D., PFA

  • Mfr # 104-0188031-NT-100

  • Zoro # G806438684


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Burst Pressure
1,280 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Vacuum Rated
Vacuum Rated
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0188031-NT-100
Zoro #
G806438684
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
3/16 in
Outside Diameter Tolerance
+/-0.005
Overall Length
100 ft
Bend Radius
5/8 in
Inside Diameter
1/8 in

Details

Burst Pressure
1,280 psi
Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Vacuum Rated
Vacuum Rated
For Potable Water Use
Yes
Maximum Operating Pressure
320 psi
For Location
Indoor, Outdoor
Application
Air, Chemical, Fluid
Minimum Operating Temperature
-100 Degrees F
Food Application
Food and Beverage
Industry Application
Laboratory, Semiconductor, Steam Plant
Tube Form
Coil
Clarity
Semi-Clear
Resistance Properties
Crack Resistant, Heat Resistant
Color
Clear
Material
PFA
For Environment
Chemical
Weight per Foot
0.014 lb/ft
Hardness
Shore D 55
Fitting Compatibility
Compression
System of Measurement
Inch
Autoclavable
Yes
Maximum Vacuum Pressure
28 in Hg
Elongation
280% to 400%
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
For Fluid Type
Gas
Coil Weight
1.4 lb
Maximum Operating Temperature
500 Degrees F
Stripe Color
No Stripe
Flexibility
Flexible
Peristaltic Pump Compatible
No
Tensile Strength
4,500 psi

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/8 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 320 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.