Zoro Homepage

Tubing, Clear, Shore D 55, 2mm I.D., PFA

  • Mfr # 204-0400100-NT-25

  • Zoro # G206438710


product price: $43.49
/ea

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,160 psi
Fitting Compatibility
Compression
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-0400100-NT-25
Zoro #
G206438710
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Bend Radius
1/2 in
Overall Length
25 ft
Outside Diameter
4 mm
Outside Diameter Tolerance
+/-0.11
Inside Diameter
2 mm

Details

Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,160 psi
Fitting Compatibility
Compression
Color
Clear
Elongation
280% to 400%
Autoclavable
Yes
For Location
Indoor, Outdoor
Flexibility
Flexible
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Tube Form
Coil
Application
Air, Chemical, Fluid
For Potable Water Use
Yes
Clarity
Semi-Clear
Vacuum Rated
Vacuum Rated
For Environment
Chemical
Industry Application
Laboratory, Semiconductor, Steam Plant
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Crack Resistant, Heat Resistant
Tensile Strength
4,500 psi
System of Measurement
Metric
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Material
PFA
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
500 Degrees F
Coil Weight
0.5 lb
Minimum Operating Temperature
-100 Degrees F
Hardness
Shore D 55
Food Application
Food and Beverage
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
For Fluid Type
Gas
Weight per Foot
0.014 lb/ft

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 2 mm, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 4 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.