Zoro Homepage

Tubing, Clear, Shore D 55, 2mm I.D., PFA

  • Mfr # 204-0400100-NT-50

  • Zoro # G406438701


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,160 psi
System of Measurement
Metric
Tensile Strength
4,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-0400100-NT-50
Zoro #
G406438701
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter
4 mm
Inside Diameter
2 mm
Outside Diameter Tolerance
+/-0.11
Overall Length
50 ft
Bend Radius
1/2 in

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Burst Pressure
1,160 psi
System of Measurement
Metric
Tensile Strength
4,500 psi
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Elongation
280% to 400%
Weight per Foot
0.014 lb/ft
Fitting Compatibility
Compression
Maximum Operating Temperature
500 Degrees F
Color
Clear
Coil Weight
1 lb
Tube Form
Coil
Clarity
Semi-Clear
For Environment
Chemical
Material
PFA
Industry Application
Laboratory, Semiconductor, Steam Plant
Vacuum Rated
Vacuum Rated
Hardness
Shore D 55
Flexibility
Flexible
For Potable Water Use
Yes
Maximum Vacuum Pressure
28 in Hg
Application
Air, Chemical, Fluid
Peristaltic Pump Compatible
No
For Fluid Type
Gas
Autoclavable
Yes
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Food Application
Food and Beverage
Stripe Color
No Stripe
Resistance Properties
Crack Resistant, Heat Resistant
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
-100 Degrees F
For Location
Indoor, Outdoor

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 2 mm, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 4 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.