Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 3/16" I.D.

  • Mfr # 105-0250031-NT-100

  • Zoro # G806438646


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Burst Pressure
920 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Overall Length
100 ft
Elongation
280% to 400%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-0250031-NT-100
Zoro #
G806438646
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Inside Diameter
3/16 in
Bend Radius
1 in
Outside Diameter
1/4 in

Details

Burst Pressure
920 psi
Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Elongation
280% to 400%
Hardness
Shore D 55
Material
High Purity PFA
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Weight per Foot
0.02 lb/ft
Resistance Properties
Heat Resistant
For Environment
Chemical
Tube Form
Coil
For Potable Water Use
Yes
Maximum Operating Temperature
500 Degrees F
Autoclavable
Yes
For Location
Indoor, Outdoor
Fitting Compatibility
Compression
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Application
Chemical, Air
Tensile Strength
4,500 psi
Minimum Operating Temperature
-100 Degrees F
Peristaltic Pump Compatible
No
Maximum Vacuum Pressure
28 in Hg
Industry Application
Flow Monitoring, Life Science, Semiconductor
Stripe Color
No Stripe
Clarity
Semi-Clear
Coil Weight
2 lb
Flow Application
Flow Monitoring, Semiconductor
Maximum Operating Pressure
230 psi
For Fluid Type
Gas
System of Measurement
Inch
Color
Clear

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 3/16 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.031 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.