Tubing, Clear, Shore D 55, 3/8" I.D., FEP

  • Mfr # 103-0438031-NT-100

  • Zoro # G206438529


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Fitting Compatibility
Compression
For Environment
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0438031-NT-100
Zoro #
G206438529
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.005
Bend Radius
4 in
Inside Diameter
3/8 in
Outside Diameter
7/16 in

Details

Tensile Strength
5,000 psi
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Fitting Compatibility
Compression
For Environment
Chemical
Peristaltic Pump Compatible
No
Elongation
250% to 330%
Food Application
Food and Beverage
For Potable Water Use
Yes
Stripe Color
No Stripe
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Maximum Operating Pressure
110 psi
System of Measurement
Inch
Coil Weight
3.7 lb
Clarity
Clear
Weight per Foot
0.037 lb/ft
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Vacuum Rated
Vacuum Rated
Industry Application
Laboratory, Life Science
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
400 Degrees F
Color
Clear
Maximum Vacuum Pressure
28 in Hg
For Location
Indoor, Outdoor
Flexibility
Flexible
Hardness
Shore D 55
Autoclavable
Yes
Material
FEP
For Fluid Type
Beverages, Gas, Water
Burst Pressure
440 psi
Tube Form
Coil
Application
Chemical, Fluid, Water
Flow Application
Fluid Transfer, Food and Beverage, Water Purification

Description

Tubing, Application Chemical, Fluid, Water, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/8 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.