Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 3/8" I.D., PFA

  • Mfr # 104-0438031-NT-100

  • Zoro # G406438626


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
480 psi
For Environment
Chemical
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0438031-NT-100
Zoro #
G406438626
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Bend Radius
3 1/4 in
Overall Length
100 ft
Inside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.005
Outside Diameter
7/16 in

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
480 psi
Item
Tubing
For Environment
Chemical
For Potable Water Use
Yes
Resistance Properties
Crack Resistant, Heat Resistant
Food Application
Food and Beverage
Elongation
280% to 400%
Weight per Foot
0.037 lb/ft
Color
Clear
Peristaltic Pump Compatible
No
Industry Application
Laboratory, Semiconductor, Steam Plant
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Material
PFA
Maximum Operating Temperature
500 Degrees F
Clarity
Semi-Clear
Autoclavable
Yes
Maximum Operating Pressure
120 psi
For Fluid Type
Gas
Stripe Color
No Stripe
Minimum Operating Temperature
-100 Degrees F
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Coil Weight
3.7 lb
For Location
Indoor, Outdoor
Tensile Strength
4,500 psi
Fitting Compatibility
Compression
Maximum Vacuum Pressure
28 in Hg
Tube Form
Coil
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
System of Measurement
Inch
Application
Air, Chemical, Fluid
Hardness
Shore D 55

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 3/8 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.