Zoro Homepage

Tubing, Clear, Shore D 55, 4mm I.D., PFA

  • Mfr # 204-0600100-NT-25

  • Zoro # G406438671


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
720 psi
Tube Form
Coil
Inside Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-0600100-NT-25
Zoro #
G406438671
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Inside Diameter
4 mm
Outside Diameter Tolerance
+/-0.11
Overall Length
25 ft
Bend Radius
1 1/8 in
Outside Diameter
6 mm

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
720 psi
Item
Tubing
Tube Form
Coil
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
For Fluid Type
Gas
Coil Weight
0.85 lb
Tensile Strength
4,500 psi
Application
Air, Chemical, Fluid
For Environment
Chemical
Hardness
Shore D 55
System of Measurement
Metric
Industry Application
Laboratory, Semiconductor, Steam Plant
Minimum Operating Temperature
-100 Degrees F
Resistance Properties
Crack Resistant, Heat Resistant
Elongation
280% to 400%
Food Application
Food and Beverage
Color
Clear
Autoclavable
Yes
Flexibility
Flexible
Material
PFA
Clarity
Semi-Clear
Maximum Vacuum Pressure
28 in Hg
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Vacuum Rated
Vacuum Rated
Weight per Foot
0.023 lb/ft
For Potable Water Use
Yes
For Location
Indoor, Outdoor
Maximum Operating Temperature
500 Degrees F
Stripe Color
No Stripe
Fitting Compatibility
Compression
Maximum Operating Pressure
180 psi
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 4 mm, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.