Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 5/16" I.D., PFA

  • Mfr # 104-0438062-NT-100

  • Zoro # G606438617


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,000 psi
Overall Length
100 ft
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0438062-NT-100
Zoro #
G606438617
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.005
Outside Diameter
7/16 in
Bend Radius
2 5/8 in
Inside Diameter
5/16 in

Details

Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,000 psi
Stripe Color
No Stripe
Resistance Properties
Crack Resistant, Heat Resistant
Coil Weight
6.8 lb
Color
Clear
Minimum Operating Temperature
-100 Degrees F
Autoclavable
Yes
Tube Form
Coil
For Potable Water Use
Yes
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Maximum Vacuum Pressure
28 in Hg
System of Measurement
Inch
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
For Fluid Type
Gas
Maximum Operating Pressure
250 psi
Application
Air, Chemical, Fluid
Maximum Operating Temperature
500 Degrees F
Elongation
280% to 400%
Weight per Foot
0.068 lb/ft
Fitting Compatibility
Compression
Hardness
Shore D 55
For Location
Indoor, Outdoor
For Environment
Chemical
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Clarity
Semi-Clear
Food Application
Food and Beverage
Tensile Strength
4,500 psi
Material
PFA
Industry Application
Laboratory, Semiconductor, Steam Plant
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/16 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.