Zoro Homepage

Tubing, Clear, Shore D 55, 5/32" I.D.

  • Mfr # 105-0250047-NT-100

  • Zoro # G006438637


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.047 in
Burst Pressure
1,360 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Inside Diameter
5/32 in
Maximum Operating Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-0250047-NT-100
Zoro #
G006438637
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Overall Length
100 ft
Bend Radius
1/2 in

Details

Item
Tubing
Burst Pressure
1,360 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Maximum Operating Temperature
500 Degrees F
Autoclavable
Yes
Hardness
Shore D 55
Material
High Purity PFA
Weight per Foot
0.028 lb/ft
Application
Chemical, Air
Tube Form
Coil
Coil Weight
2.8 lb
Vacuum Rated
Vacuum Rated
For Environment
Chemical
Flexibility
Flexible
Maximum Vacuum Pressure
28 in Hg
For Potable Water Use
Yes
Minimum Operating Temperature
-100 Degrees F
Flow Application
Flow Monitoring, Semiconductor
Tensile Strength
4,500 psi
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Clarity
Semi-Clear
Maximum Operating Pressure
340 psi
For Fluid Type
Gas
For Location
Indoor, Outdoor
Elongation
280% to 400%
Peristaltic Pump Compatible
No
System of Measurement
Inch
Resistance Properties
Heat Resistant
Color
Clear
Fitting Compatibility
Compression
Stripe Color
No Stripe
Industry Application
Flow Monitoring, Life Science, Semiconductor

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 5/32 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.047 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.