Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 5/32" I.D.

  • Mfr # 105-0250047-NT-500

  • Zoro # G306438627


product price: $2,238.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.047 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,360 psi
Inside Diameter
5/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-0250047-NT-500
Zoro #
G306438627
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Inside Diameter
5/32 in
Bend Radius
1/2 in
Overall Length
500 ft
Outside Diameter
1/4 in

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,360 psi
Item
Tubing
System of Measurement
Inch
Fitting Compatibility
Compression
Coil Weight
14 lb
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Material
High Purity PFA
Minimum Operating Temperature
-100 Degrees F
Color
Clear
Clarity
Semi-Clear
Hardness
Shore D 55
Peristaltic Pump Compatible
No
Weight per Foot
0.028 lb/ft
Stripe Color
No Stripe
Resistance Properties
Heat Resistant
Tube Form
Coil
Vacuum Rated
Vacuum Rated
For Environment
Chemical
Elongation
280% to 400%
Maximum Operating Pressure
340 psi
For Location
Indoor, Outdoor
Maximum Operating Temperature
500 Degrees F
For Potable Water Use
Yes
Application
Chemical, Air
Industry Application
Flow Monitoring, Life Science, Semiconductor
Autoclavable
Yes
For Fluid Type
Gas
Maximum Vacuum Pressure
28 in Hg
Tensile Strength
4,500 psi
Flow Application
Flow Monitoring, Semiconductor
Flexibility
Flexible

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 5/32 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 340 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 500 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.047 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.