Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, Shore D 55, 5/32" I.D., PFA

  • Mfr # 104-0250040-NT-25

  • Zoro # G606438594


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,120 psi
Outside Diameter
1/4 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-0250040-NT-25
Zoro #
G606438594
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.005
Bend Radius
1 1/4 in
Inside Diameter
5/32 in
Overall Length
25 ft

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Item
Tubing
Burst Pressure
1,120 psi
Color
Clear
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
Tensile Strength
4,500 psi
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
Tube Form
Coil
For Environment
Chemical
Food Application
Food and Beverage
Coil Weight
0.63 lb
Flexibility
Flexible
Elongation
280% to 400%
Weight per Foot
0.025 lb/ft
Fitting Compatibility
Compression
For Location
Indoor, Outdoor
Vacuum Rated
Vacuum Rated
Industry Application
Laboratory, Semiconductor, Steam Plant
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Clarity
Semi-Clear
Material
PFA
Resistance Properties
Crack Resistant, Heat Resistant
System of Measurement
Inch
Maximum Operating Pressure
280 psi
Autoclavable
Yes
Application
Air, Chemical, Fluid
Hardness
Shore D 55
For Fluid Type
Gas
Minimum Operating Temperature
-100 Degrees F
Maximum Vacuum Pressure
28 in Hg

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 5/32 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 280 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.